Motion
151-2-18/9
Electrical & Lineman Glove - Size 9", Rubber, Contour Cuff, 18.0000 in, 457.20 mm Long, Class Number: 2
Mi Item #10872681
MFR #151-2-18/9
Price$535.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Size 9", Rubber, Contour Cuff, 18.0000 in, 457.20 mm Long, Class Number: 2
Mi Item #10872681
MFR #151-2-18/9

Mfr description
151-2-18/9 CLASS 2 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Contour cuff for increased mobility and comfort on the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.05/pr

Specifications

Dimensions

  • Glove Size
    9"
  • Length  
    18.0000 in, 457.20 mm

Details

  • Class Number
    2
  • Color
    Black
  • Cuff Type
    Contour
  • Description
    Class 2 Rubber Insulating Glove with Contour Cuff - 18"
  • Material
    Rubber
  • Product Line
    NOVAX
  • UPC_NO
    616314116902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)