Motion
151-3-18/10
Insulating Gloves Black 10
MI ITEM #10872683
MFR #151-3-18/10
List Price$790.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulating Gloves Black 10
MI ITEM #10872683
MFR #151-3-18/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$790.68/pr for your price

Overview

Mfr description
151-3-18/10 CLASS 3 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Contour cuff for increased mobility and comfort on the job
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date

Specifications

  • Glove Size
    10"
  • Length
  • Color
    Black
  • Material
    Rubber
  • Cuff Type
    Contour
  • Description
    Class 3 Rubber Insulating Glove with Contour Cuff - 18"
  • Description Keyword
    Insulating Gloves
  • UPC_NO
    616314116919
  • Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought