Motion
15-21KVBK14TH
Cut Resistant Glove - ACP, DuPontTM Kevlar, PritexTM Blended Sleeve with Antimicrobial Fibers Material, 18.0000 in, 457.20 mm Long, Green Color
Mi Item #10872703
MFR #15-21KVBK14TH
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - ACP, DuPontTM Kevlar, PritexTM Blended Sleeve with Antimicrobial Fibers Material, 18.0000 in, 457.20 mm Long, Green Color
Mi Item #10872703
MFR #15-21KVBK14TH

Mfr description
15-21KVBK14TH SINGLE-PLY
  • The proprietary ACP, Kevlar®, Pritex™ blend with antimicrobial fibers is exceptionally comfortable and provides excellent cut resistance to protect against minor cuts and scrapes
  • Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Fits comfortably over clothing or directly on the arm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Length
    18.0000 in, 457.20 mm
  • Size
    18

Details

  • Additional Details
    Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing and plastic molding. DO NOT use near high heat or open flame.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
  • Ansi Isea Cut Resistance Level
    Level 4
  • Color
    Green
  • Construction Description
    DuPontTM Kevlar | PritexTM Blended Sleeve with Antimicrobial Fibers and Smart-Fit
  • Description
    Single-Ply ACP / DuPont™ Kevlar® / Pritex™ Blended Sleeve with Antimicrobial Fibers, Smart-Fit® and Thumb Hole
  • Description Keyword
    Kevlar
  • Features
    The proprietary ACP, Kevlar®, Pritex™ blend with antimicrobial fibers is exceptionally comfortable and provides excellent cut resistance to protect against minor cuts and scrapes
  • Group & Class
    A4
  • Manufacturer Upc Number
    616314216091
  • Material
    ACP, DuPontTM Kevlar, PritexTM Blended Sleeve with Antimicrobial Fibers
  • Ply
    Single-Ply
  • Product Line
    Kut Gard
  • Product Type
    Protective Sleeves
  • Series
    Kut Gard
  • Type
    Seamless Knit
  • UPC_NO
    616314216091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)