Motion
152-2-16/10
Novax Rubber Insulating Glove - Size 10", Rubber, Straight Cuff, 53.7 cm Long, Class Number: 2
Mi Item #10872710
MFR #152-2-16/10
Price$375.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novax Rubber Insulating Glove - Size 10", Rubber, Straight Cuff, 53.7 cm Long, Class Number: 2
Mi Item #10872710
MFR #152-2-16/10

Mfr description
152-2-16/10 CLASS 2 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.92/pr

Specifications

Dimensions

  • Glove Size
    10"
  • Length  
    53.7 cm
  • Size
    10

Details

  • Class Number
    2
  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • Hand Type
    Pair
  • Material
    Rubber
  • Product Line
    NOVAX
  • Standards Met
    ANSI, ASTM D120
  • UPC_NO
    616314116957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)