Motion
152-2-18/12
Electrical & Lineman Glove - Size 12", Rubber, Straight Cuff, 18.0000 in, 457.20 mm Long, Class Number: 2
Mi Item #10872721
MFR #152-2-18/12
Price$439.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Size 12", Rubber, Straight Cuff, 18.0000 in, 457.20 mm Long, Class Number: 2
Mi Item #10872721
MFR #152-2-18/12

Mfr description
152-2-18/12 CLASS 2 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.23/pr

Specifications

Dimensions

  • Glove Size
    12"
  • Length  
    18.0000 in, 457.20 mm

Details

  • Class Number
    2
  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Class 2 Rubber Insulating Glove with Straight Cuff - 18"
  • Hand Type
    Pair
  • Material
    Rubber
  • Product Line
    NOVAX
  • Standards Met
    ANSI, ASTM D120
  • UPC_NO
    616314125379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)