Motion
15-214NOL
Work & General Purpose Glove - Neon Orange Color
Mi Item #10872728
MFR #15-214NOL
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Neon Orange Color
Mi Item #10872728
MFR #15-214NOL

Mfr description
15-214NOL
  • Special blend of textured filament polyester plus Antimicrobial provides exceptional comfort and will not cause skin irritation;Excellent abrasion and fatigue resistance;Superior chemical resistance to acids;alkali and organic solvents;Silicon-free and latex-free;Superior washabilitycan be washed repeatedly in chlorine bleach and caustic detergents;Features a patented ANSI Standard 51 Conformant Antimicrobial that is FDA/EPA approved for food contact;Available with thumb hole option for improved fit;Available in standard and narrow width
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Details

  • Color
    Neon Orange
  • Description
    0
  • Manufacturer Upc Number
    616314123573
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314123573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)