Motion
15-214NPS
Protective Sleeve - Neon Pink Color
MI ITEM #10872734
MFR #15-214NPS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Protective Sleeve - Neon Pink Color
MI ITEM #10872734
MFR #15-214NPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Color
    Neon Pink
  • Description
    Single-Ply Pritex™ Blended Blousy Sleeve with Antimicrobial Fibers - Narrow Width
  • Description Keyword
    Cut Resistant Sleeve
  • Features
    Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Liner Material
    Antimicrobial Pritex
  • Manufacturer Upc Number
    616314123603
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314123603

Overview

Mfr description
15-214NPS
  • Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
  • Blousy construction offers a loose fit to reduce fatigue
  • Raises the standards for performance sleeves offering an increase in overall performance and value compared to traditional Nylon and Nylon/Cotton blend sleeves
  • Superior chemical resistance to acids, alkali, and organic solvents
  • Stable against chlorine bleach
  • Excellent abrasion and fatigue resistance
  • Ideal for use where low lint properties are desired
  • Can be washed repeatedly in chlorine bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage or stiffening. Retains its performance after multiple washings. Can be dry-cleaned
  • Silicone Free and Latex-free
  • Meets FDA & USDA food handling requirements
  • Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
  • Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
  • Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought