Motion
153-0-11/12
153-0-11/12
Mi Item #10872740
MFR #153-0-11/12
Price$91.64/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
153-0-11/12
Mi Item #10872740
MFR #153-0-11/12

Mfr description
153-0-11/12 CLASS 0 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.64/pr

Specifications

Dimensions

  • Glove Size
    12"

Details

  • Color
    Red
  • Cuff Type
    Straight
  • Description
    Class 0 Rubber Insulating Glove with Straight Cuff - 11"
  • Material
    Rubber
  • UPC_NO
    616314268915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)