Motion
15-340/S
Seamless Knit Suprene™ Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #10872748
MFR #15-340/S
List Price$7.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Suprene™ Blended Glove with Polyurethane Coated Flat Grip on Palm & Fingers
MI ITEM #10872748
MFR #15-340/S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.58/pr for your price

Overview

Mfr description
15-340/S SEAMLESS KNIT SUPRENE BLENDED
  • Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Tan
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    38 cm
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • UPC_NO
    616314219337
  • Manufacturer Upc Number
    616314219337
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4542
  • Size
    S
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Liner Material
    Suprene
  • Spec Sheet
  • Features
    Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Additional Details
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought