Motion
154-2-18/11
154-2-18/11
MI ITEM #10872764
MFR #154-2-18/11
List Price$561.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
154-2-18/11
MI ITEM #10872764
MFR #154-2-18/11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$561.89/pr for your price

Overview

Mfr description
154-2-18/11 CLASS 2 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Bell cuff increases comfort on the job
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    11"
  • Color
    Black
  • Material
    Rubber
  • Cuff Type
    Bell
  • Description
    Class 2 Rubber Insulating Glove with Bell Cuff - 18"
  • UPC_NO
    616314121258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text