Motion
15-440/S
Seamless Knit Suprene™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #10872769
MFR #15-440/S
List Price$7.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Suprene™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #10872769
MFR #15-440/S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7.58/pr for your price

Overview

Mfr description
15-440/S SEAMLESS KNIT SUPRENE BLENDED
  • Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Seamless knit construction provides comfort without sacrificing dexterity
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Silicone free

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A4
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Color
    Tan
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    38 cm
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • UPC_NO
    616314219276
  • Manufacturer Upc Number
    616314219276
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4542
  • Size
    S
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Grip Pattern
    Foam
  • Liner Material
    Suprene
  • Spec Sheet
  • Features
    Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought