Motion
155-2-16/7
155-2-16/7
MI ITEM #10872789
MFR #155-2-16/7
List Price$371.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
155-2-16/7
MI ITEM #10872789
MFR #155-2-16/7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.05/each for your price

Overview

Mfr description
155-2-16/7
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    7"
  • Color
    Black
  • Material
    Rubber
  • Cuff Type
    Straight
  • Description
    Class 2 Rubber Insulating Glove with Straight Cuff - 16"
  • UPC_NO
    616314295041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text