Motion
155-2-16/8.5
Class 2 Rubber Insulating Glove with Straight Cuff - 16"
MI ITEM #10872791
MFR #155-2-16/8.5
Price$389.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 2 Rubber Insulating Glove with Straight Cuff - 16"
MI ITEM #10872791
MFR #155-2-16/8.5

Mfr description
155-2-16/8.5 CLASS 2 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.61/pr

Specifications

Dimensions

  • Glove Size
    8.5"
  • Length  
    53.7 cm
  • Size
    8.5

Details

  • Color
    Black
  • Cuff Type
    Straight
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • Material
    Rubber
  • UPC_NO
    616314275333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)