Overview
Mfr description
155-4-16/10
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
Specifications
- Length
- ColorBlack
- DescriptionUsed exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
- Description KeywordInsulating Gloves
- UPC_NO616314063688
- Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data