Motion
155-SK-0/11-KIT
Electrical & Lineman Gloves - Size 11"
Mi Item #10872822
MFR #155-SK-0/11-KIT
Price$213.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Gloves - Size 11"
Mi Item #10872822
MFR #155-SK-0/11-KIT

Mfr description
155-SK-0/11-KIT CLASS 0 ELECTRICAL
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.11/each

Specifications

Dimensions

  • Glove Size
    11"

Details

  • Color
    Black
  • Description
    Class 0 Electrical Safety Kit
  • UPC_NO
    616314248450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)