Overview
Mfr description
155-SK-0/7-KIT CLASS 0 ELECTRICAL
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meets ANSI/ASTM D120 standard.
Specifications
- Glove Size7"
- ColorBlack
- DescriptionClass 0 Electrical Safety Kit
- UPC_NO616314248344
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data