Specifications
Dimensions
- Glove Size8"
- Size8
Details
- ColorBlack
- Cuff TypeStraight
- DescriptionClass 2 Electrical Safety Kit
- Description KeywordInsulating Glove Kit
- UPC_NO616314109805
Overview
Mfr description
155-SK-2/8-KIT CLASS 2 ELECTRICAL
- 1 pair ESP Gloves - bi-color (155-2-14)
- 1 pair Cowhide Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)