Motion
158-1-18/9.5
Class 1 Rubber Insulating Glove with Contour Cuff - 18"
MI ITEM #10872841
MFR #158-1-18/9.5
List Price$409.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 1 Rubber Insulating Glove with Contour Cuff - 18"
MI ITEM #10872841
MFR #158-1-18/9.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$409.71/pr for your price

Overview

Mfr description
158-1-18/9.5 CLASS 1 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Contour cuff for increased mobility and comfort on the job
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection

Specifications

  • Glove Size
    9.5"
  • Length
  • Color
    Black
  • Material
    Rubber
  • Cuff Type
    Contour
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Gloves
  • UPC_NO
    616314250439
  • Size
    9.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text