Motion
161-3-16/11
Electrical & Lineman Glove - Size 11", Rubber, Bell Cuff, 16.0000 in, 406.40 mm Long, Class Number: 3
Mi Item #10872912
MFR #161-3-16/11
Price$896.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Size 11", Rubber, Bell Cuff, 16.0000 in, 406.40 mm Long, Class Number: 3
Mi Item #10872912
MFR #161-3-16/11

Mfr description
161-3-16/11 CLASS 3 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Bell cuff increases comfort on the job
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$896.45/pr

Specifications

Dimensions

  • Glove Size
    11"
  • Length  
    16.0000 in, 406.40 mm

Details

  • Class Number
    3
  • Color
    Black
  • Cuff Type
    Bell
  • Description
    Class 3 Rubber Insulating Glove with Bell Cuff - 16"
  • Material
    Rubber
  • Product Line
    NOVAX
  • Standards Met
    ANSI, ASTM D120
  • UPC_NO
    616314270130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)