Motion
16-150V/XXL
Glove with Polykor Fiber - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872921
MFR #16-150V/XXL
Price$6.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872921
MFR #16-150V/XXL

Mfr description
16-150V/XXL
  • Vend pack ready;Seamless Construction;PolyKor blended Shell;Polyurethane coatings;Knit Wrist;Color coded hems;Silicone free;Washable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.30/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    38 cm
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Good Grip for High Dexterity Handling, Handling, Maintenance and Repair Operations, Receiving and Packaging, Shipping, Thin Coating
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm and Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Salt & Pepper
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4342
  • Features
    Color coded hems, Knit Wrist, PolyKor blended Shell, Polyurethane coatings, Seamless Construction, Silicone free, Vend pack ready, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat Grip
  • Grip Type
    Flat
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor Blended
  • Manufacturer Catalog Number
    16-150V
  • Manufacturer Upc Number
    616314209871
  • Material
    PolyKor Blended
  • Material Type
    PolyKor Blended
  • Other Standards Met
    ANSI/ISEA 105, California Proposition 65, EN 388
  • Product Line
    G-Tek PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314209871
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)