Motion
16-320/XS
Seamless Knit PolyKor™ X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #10872951
MFR #16-320/XS
List Price$10.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor™ X7™ Blended Glove with NeoFoam® Coated Palm & Fingers - Touchscreen Compatible
MI ITEM #10872951
MFR #16-320/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.48/pr for your price

Overview

Mfr description
16-320/XS SEAMLESS KNIT POLYKOR X7
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Specifications

  • Glove Size
    XS
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    18
  • Length
    36 cm
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • UPC_NO
    616314247767
  • Manufacturer Upc Number
    616314247767
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XS
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Grip Pattern
    Flat
  • Liner Material
    PolyKor X7
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought