Motion
16-320/L
Glove with Polykor Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872954
MFR #16-320/L
Price$10.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872954
MFR #16-320/L

Mfr description
16-320/L SEAMLESS KNIT POLYKOR X7
  • Seamless construction offers increased comfort and breathability
  • PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.38/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    36 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Handling, Maintenance and Repair Operations, Receiving and Packaging, Secure Dry and Flexible Grip, Shipping
  • Coated Area
    Palm and Fingers
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    NeoFoam
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    NeoFoam
  • Coating Style
    NeoFoam
  • Color
    Blue
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4X41B
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    NeoFoam
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    18
  • Liner Material
    PolyKor X7
  • Liner/Shell Material
    PolyKorTM X7TM Blended
  • Manufacturer Catalog Number
    16-320/L
  • Manufacturer Upc Number
    616314247798
  • Material
    PolyKorTM X7TM Blended
  • Material Type
    PolyKorTM X7TM Blended
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek PolyKor X7TM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor X7TM
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314247798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)