Motion
16-323/L
Glove with Polykor Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872973
MFR #16-323/L
Price$7.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size L or Size 9, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10872973
MFR #16-323/L

Mfr description
16-323/L HI-VIS SEAMLESS KNIT POLYKOR
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.98/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    31 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • ANSI Contact Heat
    176 °F
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 2
  • Applications
    Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
  • Coated Area
    Palm and Fingers
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Foam Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Hi-Vis Yellow
  • Construction Description
    Coated Seamless Knit Reinforced Thumb Crotch
  • Country of Origin
    Vietnam
  • Cuff Material
    Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    B
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    B
  • EN388
    4332
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    15
  • Liner Material
    PolyKor
  • Liner/Shell Material
    PolyKor Blended Shell
  • Manufacturer Catalog Number
    16-323/L
  • Manufacturer Upc Number
    616314215469
  • Material
    PolyKor Blended Shell
  • Material Type
    PolyKor Blended Shell
  • Other Standards Met
    EN 388, FDA food handling requirements 21 CFR 177.2600
  • Product Line
    G-Tek PolyKor
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    G-Tek PolyKor
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314215469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)