Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
- Ansi Isea Abrasion Resistance LevelLevel 4
- Ansi Isea Cut Resistance LevelLevel 3
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsHandling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
- Coated AreaPalm and Fingers
- CoatingNitrile
- Coating CoveragePalm & Fingers
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialNitrile
- Coating StyleMicroSurface Grip
- ColorSalt & Pepper
- Construction DescriptionCoated Seamless Knit
- Country of OriginChina
- Cuff TypeKnit Wrist
- DescriptionIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
- Description KeywordCut Resistant Gloves
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceC
- EN388EN388 4X42CX
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternMicroSurface
- Grip TypeMicroSurface
- Group & ClassA3
- HandPair
- Hand TypePair
- Knit Gauge13
- Liner MaterialPolyKor
- Liner/Shell MaterialPolyKor Blended
- Manufacturer Catalog Number16-333/S
- Manufacturer Upc Number616314272301
- MaterialPolyKor Blended
- Material TypePolyKor
- Other Standards MetANSI/ISEA 105, EN 388
- Product LineG-Tek PolyKor
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity72
- SeriesG-Tek PolyKor
- Silicone ContentNo
- Spec Sheet
- Standards MetANSI/ISEA 105, EN 388
- Toxicity TypeSilicone Free
- TypeSeamless Knit
- UPC_NO616314272301
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)