Motion
16-813/XL
Seamless Knit PolyKor® Blended Glove with Latex Coated Crinkle Grip on Palm & Fingers
MI ITEM #10873041
MFR #16-813/XL
List Price$11.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit PolyKor® Blended Glove with Latex Coated Crinkle Grip on Palm & Fingers
MI ITEM #10873041
MFR #16-813/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.11/pr for your price

Overview

Mfr description
16-813/XL SEAMLESS KNIT POLYKOR BLENDED
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600

Specifications

  • Glove Size
    XL
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Latex
  • Coating Coverage
    Palm & Fingers
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    72 cm
  • Description
    Ideal for handling and cleanup of medium to heavy abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • UPC_NO
    616314168673
  • Manufacturer Upc Number
    616314168673
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    3343
  • Size
    XL
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Crinkle
  • Grip Type
    Crinkle
  • Liner Material
    PolyKor
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for handling and cleanup of medium to heavy abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text