Motion
16-MP785/L
Impact Resistant Glove - Size L or Size 9, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #10873052
MFR #16-MP785/L
Price$35.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Glove - Size L or Size 9, ANSI Cut Level Level 7, Cut Resistant Gloves
Mi Item #10873052
MFR #16-MP785/L

Mfr description
16-MP785/L SEAMLESS KNIT POLYKOR X7
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell with X7™ technology offers very high cut resistance and durability
  • NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.59/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    44 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Handling, Maintenance and Repair Operations, Receiving and Packaging, Secure Dry and Flexible Grip, Shipping
  • Coated Area
    Palm and Fingers
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    NeoFoam
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    NeoFoam
  • Coating Style
    NeoFoam
  • Color
    Black
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN388 4X42FP
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Neofoam
  • Grip Type
    NeoFoam
  • Group & Class
    A7
  • Hand
    Pair
  • Hand Type
    Pair
  • Includes
    1 Pair
  • Knit Gauge
    18
  • Liner Material
    PolyKor X7
  • Liner/Shell Material
    PolyKor X7 Blended Shell
  • Manufacturer Catalog Number
    16-MP785
  • Manufacturer Upc Number
    616314267109
  • Material
    PolyKor X7 Blended Shell
  • Material Type
    PolyKor X7 Blended Shell
  • Other Standards Met
    ANSI/ISEA 138, ASTM D3389-10, ASTM F1342, ASTM F2992-15, EN 388
  • Product Line
    G-Tek PolyKor X7
  • Product Types
    Seamless Knit PolyKor X7 Blended Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    36
  • Series
    G-Tek PolyKor X7
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314267109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)