Motion
16-MP935/XL
Impact Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 9, Cut Resistant Gloves
Mi Item #10873057
MFR #16-MP935/XL
Price$38.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Resistant Glove - Size XL or Size 10, ANSI Cut Level Level 9, Cut Resistant Gloves
Mi Item #10873057
MFR #16-MP935/XL

Mfr description
16-MP935/XL SEAMLESS KNIT POLYKOR X7
  • Seamless construction offers increased comfort and breathability
  • PolyKor® blended shell with X7™ technology offers very high cut resistance and durability
  • NeoFoam® MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.68/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    44 cm
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 9
  • Ansi Isea Impact Rating
    Level 1
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Assembly and Sorting of Small to Medium Parts and Materials, Handling, Maintenance and Repair Operations, Receiving and Packaging, Secure Dry and Flexible Grip, Shipping
  • Coated Area
    Palm and Fingers
  • Coating
    NeoFoam
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    NeoFoam
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    PolyKor X7TM Blended Shell with NeoFoam Coating
  • Coating Style
    NeoFoam MicroSurface
  • Color
    Green
  • Construction Description
    Coated Seamless Knit Touchscreen Compatible
  • Country of Origin
    China
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    EN388 4X43FP
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    MicroSurface
  • Grip Type
    MicroSurface
  • Group & Class
    A9
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    PolyKor X7
  • Liner/Shell Material
    PolyKor X7TM Blended
  • Manufacturer Catalog Number
    16-MP935/XL
  • Manufacturer Upc Number
    616314267154
  • Material
    PolyKor X7TM Blended
  • Material Type
    PolyKor X7TM Blended
  • Other Standards Met
    ANSI/ISEA 105 2024, ANSI/ISEA 138, EN 388 2016
  • Product Line
    G-Tek PolyKor X7TM
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    36
  • Series
    G-Tek PolyKor X7TM
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Thumb Type
    Reinforced thumb crotch
  • Type
    Seamless Knit
  • UPC_NO
    616314267154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)