Motion
170-2-14/10
Insulating Gloves Yellow 10
MI ITEM #10873083
MFR #170-2-14/10
List Price$292.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Insulating Gloves Yellow 10
MI ITEM #10873083
MFR #170-2-14/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.40/pr for your price

Overview

Mfr description
170-2-14/10 CLASS 2 RUBBER INSULATING
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard

Specifications

  • Glove Size
    10"
  • Length
  • Color
    Yellow
  • Material
    Rubber
  • Cuff Type
    Straight
  • Description
    Class 2 Rubber Insulating Glove with Straight Cuff - 14"
  • Description Keyword
    Insulating Gloves
  • UPC_NO
    616314101670
  • Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text