Overview
Mfr description
170-SK-00/11-KIT CLASS 00 ELECTRICAL
- 1 pair ESP Gloves - Yellow (170-0-11)
- 1 pair Goatskin Protectors (148-1000)
Specifications
- Glove Size11"
- ColorYellow
- DescriptionClass 00 Electrical Safety Kit
- UPC_NO616314248269
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data