Motion
17-DA752/S
Glove with Acp Technology - Size S or Size 7, ANSI Cut Level Level 6, Cut Resistant Gloves
MI ITEM #10873106
MFR #17-DA752/S
Price$23.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Acp Technology - Size S or Size 7, ANSI Cut Level Level 6, Cut Resistant Gloves
MI ITEM #10873106
MFR #17-DA752/S

Mfr description
17-DA752/S SEAMLESS KNIT ACP/DYNEEMA
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
  • Superior chemical resistance to acids, alkali, and organic solvents, and stable against chlorine bleach.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.96/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    45.72 cm
  • Size
    S

Details

  • Additional Details
    Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling. Do not use near high heat or open flame.
  • Ansi Isea Cut Resistance Level
    Level 6
  • Coating
    Uncoated
  • Coating Coverage
    Claw
  • Coating Material
    Claw
  • Coating Style
    Claw
  • Color
    Gray
  • Construction Description
    Seamless Knit Extended Cuff
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Knit Gauge
    10
  • Liner Material
    ACP Dyneema
  • Manufacturer Upc Number
    616314151729
  • Material
    ACP, DyneemaBlend
  • Product Types
    Gloves
  • Spec Sheet
  • UPC_NO
    616314151729

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)