Motion
17-DA752/XL
Seamless Knit ACP / Dyneema® Blended Glove with Extended Cuff - Medium Weight
MI ITEM #10873109
MFR #17-DA752/XL
List Price$23.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit ACP / Dyneema® Blended Glove with Extended Cuff - Medium Weight
MI ITEM #10873109
MFR #17-DA752/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.96/pr for your price

Overview

Mfr description
17-DA752/XL SEAMLESS KNIT ACP/DYNEEMA
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
  • Superior chemical resistance to acids, alkali, and organic solvents, and stable against chlorine bleach.
  • 100% Latex and Silicone Free
  • Exceptional comfort and will not cause skin irritation
  • Extended knit wrist helps prevent dirt and debris from entering the glove and added arm protection
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    XL
  • Ansi Isea Cut Resistance Level
    A6
  • Coating
    Uncoated
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    10
  • Length
    45.72 cm
  • Description
    Ideal for sheet metal fabrication and stamping, assembly, plastic molding, pulp processing, paper processing and food processing. Do not use near high heat or open flame.
  • UPC_NO
    616314159770
  • Manufacturer Upc Number
    616314159770
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XL
  • Construction Description
    Seamless Knit Extended Cuff
  • Liner Material
    ACP Dyneema
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling. Do not use near high heat or open flame.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text