Motion
17-HX200/L
Glove with Polykor Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #10873111
MFR #17-HX200/L
Price$8.69/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove with Polykor Fiber - Size L or Size 9, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #10873111
MFR #17-HX200/L

Mfr description
17-HX200/L POLYKOR XRYSTAL BLENDED GLOVE
  • Seamless construction offers increased comfort and breathability
  • PolyKor® Xrystal® is a super tough, durable, cut resistant fiber
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.69/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    30.48 cm
  • Men'S Size
    L
  • Size
    L

Details

  • Additional Details
    Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing, painting, canning, recycling and plastic molding.
  • Ansi Isea Cut Resistance Level
    Level 3
  • Applications
    Assembly, Automotive manufacturing, Canning, Construction Applications, Food Processing, Glass Handling, Industrial Applications, Painting, Plastic molding, Recycling, Sheet Metal application, Stamping
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Gray
  • Construction Description
    Seamless Knit Reversible
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for sheet metal application and stamping, glass handling, assembly, automotive manufacturing, painting, canning, recycling and plastic molding.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Hand
    Reversible
  • Hand Type
    Universal
  • Knit Gauge
    13
  • Liner Material
    PolyKor Xrystal
  • Liner/Shell Material
    PolyKor Xrystal Blended
  • Manufacturer Catalog Number
    17-HX200
  • Manufacturer Upc Number
    616314243639
  • Material
    PolyKor Xrystal Blended
  • Material Type
    PolyKor Xrystal Blended
  • Product Line
    Kut Gard
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Kut Gard
  • Silicone Content
    No
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Toxicity Type
    Silicone Free
  • Type
    Seamless Knit
  • UPC_NO
    616314243639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)