Motion
17-SD200/L
Seamless Knit Spun Dyneema® Glove - Light Weight
Mi Item #10873115
MFR #17-SD200/L
Price$9.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Spun Dyneema® Glove - Light Weight
Mi Item #10873115
MFR #17-SD200/L

Mfr description
17-SD200/L SEAMLESS KNIT SPUN DYNEEMA
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Light weight Spun Dyneema® shell provides excellent dexterity, tactile sensitivity and cut resistance
  • Excellent for use as a glove liner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.43/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length
    30.48 cm
  • Size
    L

Details

  • Additional Details
    Ideal for food processing. Can also be used as glove liners.
  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Uncoated
  • Color
    White
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for food processing. Can also be used as glove liners.
  • Description Keyword
    Cut Resistant Gloves
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Knit Gauge
    13
  • Liner Material
    Dyneema
  • Manufacturer Upc Number
    616314059179
  • Spec Sheet
  • UPC_NO
    616314059179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)