Motion
17-SD200/XL
Glove made with Dyneema - Size XL or Size 10, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10873116
MFR #17-SD200/XL
Price$9.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Dyneema - Size XL or Size 10, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #10873116
MFR #17-SD200/XL

Mfr description
17-SD200/XL SEAMLESS KNIT SPUN DYNEEMA
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Light weight Spun Dyneema® shell provides excellent dexterity, tactile sensitivity and cut resistance
  • Excellent for use as a glove liner
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.53/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    30.48 cm
  • Men'S Size
    XL
  • Size
    XL

Details

  • Additional Details
    Ideal for food processing. Can also be used as glove liners.
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    Food Processing, Industrial Applications
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    Seamless Knit
  • Country of Origin
    United States
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for food processing. Can also be used as glove liners.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    Light Weight
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A2
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13
  • Liner Material
    Dyneema
  • Liner/Shell Material
    Spun Dyneema
  • Manufacturer Catalog Number
    17-SD200/XL
  • Manufacturer Upc Number
    616314065354
  • Material
    Spun Dyneema
  • Material Type
    Spun Dyneema
  • Other Standards Met
    FDA 21 CFR, Part 177
  • Product Line
    Claw Cover
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    Claw Cover
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, ASTM F2992-15
  • Type
    Seamless Knit
  • UPC_NO
    616314065354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)