Motion
17-SD350/XS
Seamless Knit Spun Dyneema® Glove - Heavy Weight
MI ITEM #10873117
MFR #17-SD350/XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Spun Dyneema® Glove - Heavy Weight
MI ITEM #10873117
MFR #17-SD350/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17-SD350/XS
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Heavy weight Spun Dyneema® shell provides excellent dexterity, tactile sensitivity and cut resistance
  • Excellent for use as a glove liner
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Uncoated
  • Color
    White
  • Knit Gauge
    7
  • Length
    45.7 cm
  • Description
    Ideal for food processing. Can also be used as glove liners.
  • Manufacturer Upc Number
    616314065446
  • Description Keyword
    Cut Resistant Gloves
  • Size
    XS
  • Construction Description
    Seamless Knit
  • Liner Material
    Dyneema
  • Spec Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text