Motion
17-SD350/S
Seamless Knit Spun Dyneema® Glove - Heavy Weight
Mi Item #10873118
MFR #17-SD350/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Spun Dyneema® Glove - Heavy Weight
Mi Item #10873118
MFR #17-SD350/S

Mfr description
17-SD350/S
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Heavy weight Spun Dyneema® shell provides excellent dexterity, tactile sensitivity and cut resistance
  • Excellent for use as a glove liner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45.7 cm
  • Size
    S

Details

  • Ansi Isea Cut Resistance Level
    A2
  • Coating
    Uncoated
  • Color
    White
  • Construction Description
    Seamless Knit
  • Description
    Ideal for food processing. Can also be used as glove liners.
  • Description Keyword
    Cut Resistant Gloves
  • Knit Gauge
    7
  • Liner Material
    Dyneema
  • Manufacturer Upc Number
    616314065422
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)