Motion
188-4-BLANKET
RUBBER INSULATING BLANKET, CLASS 4, ORANGE
Mi Item #10873133
MFR #188-4-BLANKET
Price$308.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RUBBER INSULATING BLANKET, CLASS 4, ORANGE
Mi Item #10873133
MFR #188-4-BLANKET

Mfr description
188-4-BLANKET CLASS 4 SLOTTED RUBBER
  • Class 4 – rated to 36,000 Volts AC
  • Meets ASTM D1048 Standards, ISO 9001:2015
  • Type II Ozone-resistant rubber to prevent long-term aging/checking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.18/each

Specifications

Details

  • Additional Details
    Used for covering cross arms with insulators, ridge pins or any place a wire, pin or projection interferes with proper placement of other cover-up devices.
  • Color
    Orange
  • Description
    Class 4 Slotted Rubber Insulating Blanket
  • Manufacturer Upc Number
    616314294129
  • Material
    Rubber
  • Standards Met
    ANSI, ASTM D120
  • UPC_NO
    616314294129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)