Motion
199-2-LARGE
Novax Rubber Insulating Sleeve - Rubber Material, 83 cm Long, Yellow Color
Mi Item #10873137
MFR #199-2-LARGE
Price$1,141.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Novax Rubber Insulating Sleeve - Rubber Material, 83 cm Long, Yellow Color
Mi Item #10873137
MFR #199-2-LARGE

Mfr description
199-2-LARGE CLASS 2 RUBBER INSULATING
  • Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Highest quality, natural latex with no solvents or additives
  • Dipped construction provides superior comfort and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.68/pr

Specifications

Dimensions

  • Length
    83 cm
  • Size
    L
  • Width
    33 cm

Details

  • Color
    Yellow
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Description Keyword
    Insulating Sleeves
  • Features
    Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314250262
  • Material
    Rubber
  • Product Type
    Protective Sleeves
  • Spec Sheet
  • Type
    Protective Sleeve
  • UPC_NO
    616314250262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)