Motion
199-2-XLARGE
Class 2 Rubber Insulating Sleeve
MI ITEM #10873138
MFR #199-2-XLARGE
List Price$1,141.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Class 2 Rubber Insulating Sleeve
MI ITEM #10873138
MFR #199-2-XLARGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,141.68/pr for your price

Overview

Mfr description
199-2-XLARGE CLASS 2 RUBBER INSULATING
  • Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Highest quality, natural latex with no solvents or additives
  • Dipped construction provides superior comfort and flexibility
  • Ergonomically designed with curved shape to help reduce fatigue
  • Straps and buttons help to keep sleeve in position
  • Color coated label easily indicates compliance with regulatory standards
  • Environmentally friendly manufacturing using aqueous dip process
  • Meets ASTM 496 and 1051 Standards

Specifications

  • Length
    83 cm
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Rubber
  • Color
    Yellow
  • Width
    33 cm
  • Description
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Size
    XL
  • Manufacturer Upc Number
    616314250279
  • UPC_NO
    616314250279
  • Description Keyword
    Insulating Sleeves
  • Spec Sheet
  • Features
    Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text