Motion
19-D334/XXL
Seamless Knit Dyneema® Diamond Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #10873148
MFR #19-D334/XXL
List Price$21.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Dyneema® Diamond Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #10873148
MFR #19-D334/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.14/pr for your price

Overview

Mfr description
19-D334/XXL SEAMLESS KNIT DYNEEMA
  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    2XL
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Salt & Pepper
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    13
  • Length
    30 cm
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.
  • UPC_NO
    616314236686
  • Manufacturer Upc Number
    616314236686
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4443
  • Size
    2XL
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Liner Material
    Dyneema Diamond Technology
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and general duty.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text