Motion
1BC42128ANP
Extra Heavy Weight Cotton Hotmill Glove with Felt Lining - Band Top - No Print
Mi Item #10873171
MFR #1BC42128ANP
Price$5.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extra Heavy Weight Cotton Hotmill Glove with Felt Lining - Band Top - No Print
Mi Item #10873171
MFR #1BC42128ANP

Mfr description
1BC42128ANP EXTRA HEAVY WEIGHT COTTON
  • 12 Oz., 3-Ply, 100% Cotton Boss Cord™ Palm
  • 14 Oz. Felt Lining
  • 10 Oz. Back Of Hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.75/pr

Specifications

Dimensions

  • Glove Size
    L
  • Size
    L

Details

  • Additional Details
    Heavy duty multi-layered hot mill glove featuring superior comfort and durability. Used for hot metal handling, glass handling, foundries and forging operations.
  • Application
    • Float Glass • Foundries and Metal Casting • Ceramics Manufacturing • Forging Operations
  • Color
    Natural
  • Cuff Type
    Band Top
  • Description
    Heavy duty multi-layered hot mill glove featuring superior comfort and durability. Used for hot metal handling, glass handling, foundries and forging operations.
  • Description Keyword
    Protection From Heat
  • Lined
    Cotton
  • Manufacturer Upc Number
    072874018474
  • Material
    Cotton
  • UPC_NO
    072874018474
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)