Motion
1CF7007NS
Cut Resistant Gloves - Size S, ANSI Cut Level A4
Mi Item #10873183
MFR #1CF7007NS
Price$13.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size S, ANSI Cut Level A4
Mi Item #10873183
MFR #1CF7007NS

Mfr description
1CF7007NS SEAMLESS KNIT POLYKOR BLENDED
  • High-Visibility Yellow Polykor blended shell
  • Black Sandy Nitrile Palm Dip
  • Foam padded anti-vibration palm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.47/pr

Specifications

Dimensions

  • Glove Size
    S

Details

  • Additional Details
    Polykor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    2
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polykor Blended Glove with Foam Padded Palm and Sandy Nitrile Coated Palm & Fingers
  • Features
    High-Visibility Yellow Polykor blended shell
  • Grip Pattern
    Sandy
  • Manufacturer Upc Number
    72874079888
  • UPC_NO
    72874079888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)