Overview
Mfr description
1CF7007NX SEAMLESS KNIT POLYKOR BLENDED
- High-Visibility Yellow Polykor blended shell
- Black Sandy Nitrile Palm Dip
- Foam padded anti-vibration palm
- Knit Wrist With Color-Coded Hem
- This style is also available with ANSI Level 2 Impact Protection... 1CF7007NTPR
Specifications
- Glove SizeXL
- Ansi Isea Cut Resistance LevelA4
- CoatingNitrile
- Coating CoveragePalm & Fingers
- ColorHi-Vis Yellow
- Cuff TypeKnit Wrist
- Ansi Isea Abrasion Resistance Level3
- Ansi Isea Puncture Resistance Level2
- DescriptionSeamless Knit Polykor Blended Glove with Foam Padded Palm and Sandy Nitrile Coated Palm & Fingers
- UPC_NO72874079918
- Manufacturer Upc Number72874079918
- Grip PatternSandy
- FeaturesHigh-Visibility Yellow Polykor blended shell
- Additional DetailsPolykor blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Sandy Nitrile coated palm and knuckles provides an excellent dry grip, compatible for use in in chemicals including oils, petrochemicals, fuels and most acids.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data