Motion
1JC28013R
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #10873202
MFR #1JC28013R
Price$3.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, Knit Wrist Cuff, Cotton, Polyester Material
Mi Item #10873202
MFR #1JC28013R

Mfr description
1JC28013R COTTON/POLYESTER DOUBLE PALM
  • 18 Oz. Cotton/Polyester Canvas
  • Clute Cut Design
  • Straight Thumb
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    18 oz
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Natural cotton canvas keeps hands cool and protected. Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Application
    Construction, Oil drilling, Forestry, Woodworking, Farming, Automotive, Warehousing, Manufacturing
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Natural
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Natural cotton canvas keeps hands cool and protected. Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
  • Description Keyword
    Fabric Work Gloves
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Hand Type
    Pair
  • Includes
    144 Pair/Case
  • Industry Use
    Construction, Oil drilling, Forestry, Woodworking, Farming, Automotive, Warehousing, Manufacturing
  • Insulated
    No
  • Liner Color
    Natural
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    1 JC28013R
  • Manufacturer Upc Number
    072874054557
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Double Coated
  • Protection Type
    Light Protection, General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Spec Sheet
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Double Palm
  • UPC_NO
    072874054557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)