Motion
1JM750AWL
Leather Palm Glove with Fabric Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Hi-Vis Green
Mi Item #10873229
MFR #1JM750AWL
Price$35.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Hi-Vis Green
Mi Item #10873229
MFR #1JM750AWL

Mfr description
1JM750AWL SYNTHETIC LEATHER PALM FABRIC
  • Polyester/spandex back for great dexterity & breathability
  • Lightweight spandex vent & binding
  • Synthetic leather palm (Nylon, PU, Aramid, Spandex)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    High performance glove with impact resistant thermo plastic rubber (TPR) back of hand protection and a synthetic leather palm for enhanced grip in dry and light oil applications. Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Ansi Isea Cut Resistance Level
    A2
  • Ansi Isea Puncture Resistance Level
    3
  • Applications
    Handling and Moving Heavy Materials, Maintenance and Repair Operations, Operating Heavy Duty Machinery and Tools
  • Back Material
    Fabric
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Hi-Vis Green
  • Comfort Features
    Polyester/spandex back for great dexterity & breathability
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Hook, Loop
  • Description
    Synthetic Leather Palm with Fabric Back and TPR Impact Protection - Adjustable Wrist
  • EN388
    4332
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Palm Features
    Reinforced
  • Protection Type
    Impact Protection and Cut Resistant and Puncture Resistant and Abrasion Resistant
  • Series
    1JM750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)