Motion
1JM750AW3X
Leather Palm Glove with Fabric Back - XXXL or Size 12, Synthetic Leather, Hi-Vis Green
MI ITEM #10873232
MFR #1JM750AW3X
List Price$35.30/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XXXL or Size 12, Synthetic Leather, Hi-Vis Green
MI ITEM #10873232
MFR #1JM750AW3X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$35.30/pr for your price

Overview

Mfr description
1JM750AW3X SYNTHETIC LEATHER PALM
  • Polyester/spandex back for great dexterity & breathability
  • Lightweight spandex vent & binding
  • Synthetic leather palm (Nylon, PU, Aramid, Spandex)
  • Perforated synthetic rubber sheet wrist with adjustable strap
  • Vinyl pull & PVC reflective tape on wrist
  • Impact protection with TPR on back of hand

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Color
    Hi-Vis Green
  • Back Material
    Fabric
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut-and-Sewn
  • Description
    Synthetic Leather Palm with Fabric Back and TPR Impact Protection - Adjustable Wrist
  • Comfort Features
    Polyester/spandex back for great dexterity & breathability
  • Additional Details
    High performance glove with impact resistant thermo plastic rubber (TPR) back of hand protection and a synthetic leather palm for enhanced grip in dry and light oil applications. Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought