Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fabric Glove - L or Size 9 Size, PVC Coated, Knit Wrist Cuff, Canvas Material
Mi Item #10873239
MFR #1JP5110N

Mfr description
1JP5110N FLUORESCENT CORDED CANVAS
  • Black PVC Dotted Palm, Thumb & Index Finger
  • Clute Cut Design
  • Knit Wrist
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    10 oz
  • Men'S Size
    L
  • Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Anti Slip Grip
    Yes
  • Application
    Warehousing, Manufacturing, Construction, Agriculture
  • Back Material
    Cotton & Cotton Blend
  • Coated Design
    Palm, Thumb, Index Finger
  • Coating Coverage
    Palm, Thumb & Forefinger
  • Coating Material
    PVC
  • Color
    Hi-Vis Green
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    Fabric Work Gloves
  • Duty Type
    Light Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Clute Cut
  • Grip Pattern
    Dot
  • Hand Type
    Pair
  • Includes
    144 Pair/Case
  • Industry Use
    Warehousing, Manufacturing, Construction, Agriculture
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Hi-Vis Green
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed
  • Lint Free
    No
  • Manufacturer Catalog Number
    1 JP5110N
  • Manufacturer Upc Number
    072874058135
  • Material
    Canvas
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Product Line
    PIP
  • Protection Type
    General Purpose, Light Protection
  • Reflective Or High Visibility
    High-Visibility
  • Seamless
    No
  • Series
    PIP
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Canvas
  • UPC_NO
    072874058135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)