Motion
1TC3121CP
Welding & Heat Protection Gloves - Size L, Knit Wrist Cuff Type, Gray
Mi Item #10873272
MFR #1TC3121CP
Price$2.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Gloves - Size L, Knit Wrist Cuff Type, Gray
Mi Item #10873272
MFR #1TC3121CP

Mfr description
1TC3121CP HEAVY WEIGHT TERRY CLOTH HEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.26/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    Ideal for use in the automotive industry, appliance manufacturing, heater and air conditioner manufacturing, metal stamping operations, bakeries and ceramic plants, as well as other industries requiring moderate heat protection or cut protection.
  • Color
    Gray
  • Cuff Type
    Knit Wrist
  • Description
    Heavy Weight Terry Cloth Heat Resistant Glove - Knit Wrist
  • Manufacturer Upc Number
    72874090319
  • UPC_NO
    72874090319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)