Overview
Mfr description
1UB0007RS 14" LONG 7 MIL BUTYL RUBBER
- 7 Mil Butyl Rubber
- 14" Long
- Rough-Grip
- Ergonomic Hand Design
- Easy To Decontaminate
- Excellent Holdout
- Protects Against Hazardous Chemicals And Materials
- Made In The USA
Specifications
- Glove SizeS
- Cuff TypeStraight
- ColorBlack
- Grip PatternRough
- Manufacturer Upc Number72874079659
- UPC_NO72874079659
- Application• Petrochemical • Refining • Material Handling • Degreasing • Chemical Handling • Plating • Galvanizing
- Additional DetailsVersatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
- Features & Benefits• 7 Mil Butyl Rubber • 14" Long • Rough-Grip • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
- Coating CoverageFull Hand
- Description KeywordChemical Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data