Specifications
Dimensions
- Glove SizeL
Details
- Additional DetailsVersatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
- Application• Petrochemical• Refining• Material Handling• Degreasing• Chemical Handling• Plating• Galvanizing
- Coating CoverageFull Hand
- ColorBlack
- Cuff TypeStraight
- Description KeywordChemical Resistant
- Features & Benefits• 7 Mil Butyl Rubber • 14" Long • Rough-Grip • Ergonomic Hand Design • Easy To Decontaminate • Excellent Holdout • Protects Against Hazardous Chemicals And Materials • Made In The USA
- Grip PatternRough
- Manufacturer Upc Number72874079673
- Prop 65Yes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)